Beli motor penggerak listrik di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Aero Electric Motor Foot Mounted B3 1500RPM 1 Phase 4 Pole (Dinamo Motor Listrik)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp929.900

    Aero Electric Motor Foot Mounted B3 1500RPM 1 Phase 4 Pole (Dinamo Motor Listrik)
    Deskripsi:
    AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> Aluminium Body Frame
  2. Schneider Electric ClimaSys CV (Kipas/Pendingin Panel)
    Mulai

    Rp629.900

    Schneider Electric ClimaSys CV (Kipas/Pendingin Panel)
    atribut:
    • Product or Component Type: Fan
    • Range: ClimaSys
  3. Tyrone Electro Motor 1 Phase (Dinamo Motor Listrik)
    Mulai

    Rp2.299.900

    Tyrone Electro Motor 1 Phase (Dinamo Motor Listrik)
    atribut:
    • Voltage (V/Hz): 230/50
    • Number of Phase: 1 Phase
  4. Aero Electric Motor Foot Mounted B3 3000RPM 2 Pole 1 Phase (Dinamo Motor Listrik)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp909.900

    Aero Electric Motor Foot Mounted B3 3000RPM 2 Pole 1 Phase (Dinamo Motor Listrik)
    Deskripsi:
    AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
    atribut:
    • Voltage (V): 220
  5. Titan Electric Motor Electric Motor Foot Mounted B3 4P 1500RPM (Dinamo Motor Listrik)
    Mulai

    Rp1.599.900

    Titan Electric Motor Electric Motor Foot Mounted B3 4P 1500RPM (Dinamo Motor Listrik)
    Deskripsi:
    TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. Thismotor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly used as the driving equipment in various machineries such as pumps, blowers, compressors, crushingmachineries, plastic extruding machineries, agriculture machineries, paper making machineries, milling machineries, mining machineries and many others. TM-series standard motor efficiency meets IE1 standard. IE2 and IE3 standard efficiency are available upon request.
    atribut:
    • Number of Pole: 4P
  6. Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik)
    Mulai

    Rp739.900

    Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik)
    Deskripsi:
    AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's._x000D__x000D_AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured._x000D__x000D_> TEFC, Insulation Class F, IP55, 50HZ_x000D_> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove_x000D_> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
    atribut:
    • Speed (rpm): 3000
  7. MultiPro Pump Engine for Irrigation (Pompa Alkon)
    Mulai

    Rp1.899.900

    MultiPro Pump Engine for Irrigation (Pompa Alkon)
    Deskripsi:
    Pompa ini juga dapat disebut pompa lumpur, pompa banjir
    atribut:
    • Dimensions (cm): 47.5x37.5x37
    • Inlet/Outlet Pipe (inch): 2
    • Max. Suction Head (m): 8
    • Maximum Output (hp/rpm): 6.5/3600
    • Maximum Waterflow (L/minute): 600
    • Oil Capacity (L): 0.6
    • Tank Capacity (L) : 3.6
    • Total Head (m): 28
  8. ASPIRA Drivetrain Part V-Belt Kit (Komponen Penggerak Otomotif)
    Mulai

    Rp119.900

    ASPIRA Drivetrain Part V-Belt Kit (Komponen Penggerak Otomotif)
    Deskripsi:
    - Central lug-meningkatkan karakteristik pengumpulan listrik.
  9. Tyrone Electro Motor 3 Phase (Dinamo Motor Listrik)
    27%
    Rating:
    20% of 100
    (1)
    Mulai

    Rp2.099.900

    Tyrone Electro Motor 3 Phase (Dinamo Motor Listrik)
    atribut:
    • Number of Phase: 3 Phase
    • Frequency (Hz): 50/Double Voltages
  10. Loncin Gasoline Engine G Series (Mesin Penggerak Bensin)
    Mulai

    Rp2.799.900

    Loncin Gasoline Engine G Series (Mesin Penggerak Bensin)
    Deskripsi:
    Loncin G 160 F merupakan mesin serbaguna yang memiliki performa penuh tenaga dengan desain yang ringan dan bentuk ringkas memudahkan dalam pemasangan mesin dengan berbaga macam peralatan. Memiliki tenaga 5.5Hp dan torsi besar namun irit bahan bakar serta ramah lingkungan menjadikan mesin ini pilihan yang tepat.
    atribut:
    • Start Machine: Recoil
    • Speed (rpm): 3600
    • As Machine Position: Horizontal
    • Engine Air Filter: Semi Dry, Tipe Dual Elemen
    • Engine Ignition System: Transistorized Magneto
    • Machine Axles: Counterclockwise From P.T.O (counterclockwise)
    • Number of Engine Cylinders: 1
    • Oil Type: SAE 10W-30
    • Step Machine: 4 Steps
  11. Hyundai Generator Inverter Portable (Genset Inverter)
    Mulai

    Rp7.199.900

    Hyundai Generator Inverter Portable (Genset Inverter)
    atribut:
    • Phase: Single
    • Frequency (Hz): 50
    • Voltage (V): 220
  12. PERKINS Generator Diesel Set Open Type (Genset Diesel)
    Mulai

    Rp109.999.900

    PERKINS Generator Diesel Set Open Type (Genset Diesel)
    atribut:
    • Speed (rpm): 1500
    • Type: Open Type
  13. Aero Electric Motor Foot Mounted B3 1000RPM 3 Phase 6 Pole (Dinamo Motor Listrik)
    21%
    Mulai

    Rp1.099.900

    Aero Electric Motor Foot Mounted B3 1000RPM 3 Phase 6 Pole (Dinamo Motor Listrik)
    Deskripsi:
    > TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
    atribut:
    • Speed (rpm): 1000
  14. Aero Electric Motor Flange Mounted B5 2 Pole 3 Phase (Dinamo Motor Listrik)
    Mulai

    Rp939.900

    Aero Electric Motor Flange Mounted B5 2 Pole 3 Phase (Dinamo Motor Listrik)
    Deskripsi:
    AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
  15. Freshgen AC Generator 3 Phase (Alternator)
    Mulai

    Rp15.999.900

    Freshgen AC Generator 3 Phase (Alternator)
    Deskripsi:
    STC series alternator are to be used in town, the countryside, Worksites, mountain districts and pasture lands as a electric power source for lighting purpose, It can also be used as a reserved power source for emergent case. The generators are of drip-proof with rotary field type and with the adoption of harmonic excitation system, that allow your easy operation and simple maintenance. The generators are of three-phase four-wire type. Making use of star connection with neutral point. The rated line voltage is 400V.phase voltage 230V.frequency 50Hz,power factor 0.8(lag).It can provide 60Hz and the other voltage's generator according to necessary.
    atribut:
    • Phase: 3
  16. Loncin Gasoline Engine Rammer Series (Mesin Penggerak Bensin)
    Mulai

    Rp6.199.900

    Loncin Gasoline Engine Rammer Series (Mesin Penggerak Bensin)
    Deskripsi:
    Loncin LC165F-1H Rammer Engine merupakan mesin serbaguna yang memiliki performa penuh tenaga dengan desain yang ringan dan bentuk ringkas memudahkan dalam pemasangan mesin dengan berbaga macam peralatan. Memiliki tenaga 3Hp dan torsi besar namun irit bahan bakar serta ramah
    atribut:
    • Output (HP): 5.5
    • Start Machine: Recoil
    • Speed (rpm): 3600
    • Maximum Engine Torque (N m): 8
    • Diameter x Piston Steps (mm): 68x50
    • Oil Type: SAE 10W-30
    • Dimensions (LxWxH) (mm): 355x340x390
    • Number of Engine Cylinders: 1
    • Oil Capacity (L): 0.35
    • Step Machine: 4 Steps
  17. Aero Electric Motor Flange Mounted B5 1500RPM 4 Pole 1 Phase (Dinamo Motor Listrik)
    Mulai

    Rp999.900

    Aero Electric Motor Flange Mounted B5 1500RPM 4 Pole 1 Phase (Dinamo Motor Listrik)
    Deskripsi:
    AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's._x000D__x000D_AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured._x000D__x000D_> TEFC, Insulation Class F, IP55, 50HZ_x000D_> Aluminium Body Frame
  18. SANCHIN Mesin Cuci Steam
    Mulai

    Rp2.599.900

    SANCHIN Mesin Cuci Steam
    atribut:
    • Maximum Pressure (kg/cm²): 50
Daftar Harga motor penggerak listrik Terbaru October 2026
Aero Electric Motor Foot Mounted B3 1500RPM 1 Phase 4 Pole (Dinamo Motor Listrik)Rp929.900
Schneider Electric ClimaSys CV (Kipas/Pendingin Panel)Rp629.900
Tyrone Electro Motor 1 Phase (Dinamo Motor Listrik)Rp2.299.900
Aero Electric Motor Foot Mounted B3 3000RPM 2 Pole 1 Phase (Dinamo Motor Listrik)Rp909.900
Titan Electric Motor Electric Motor Foot Mounted B3 4P 1500RPM (Dinamo Motor Listrik)Rp1.599.900
Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik)Rp739.900
MultiPro Pump Engine for Irrigation (Pompa Alkon)Rp1.899.900
ASPIRA Drivetrain Part V-Belt Kit (Komponen Penggerak Otomotif)Rp119.900
Tyrone Electro Motor 3 Phase (Dinamo Motor Listrik)Rp2.099.900
Loncin Gasoline Engine G Series (Mesin Penggerak Bensin)Rp2.799.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)